This item is Discontinued.
This item is Discontinued.
EZH2O-Bttl Fill Statn, Ped, Frz Rsist, Ylw 1 Levels, Yellow, Outdoor (Discontinued)
Mfr #
LK4410BFFRKYLW
Zoro #
G9374701
UPC # 094902066189
Country of Origin United States
Category Water Bottle Filling Stations
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
LK4410BFFRKYLW
Zoro #
G9374701
UPC #
094902066189
Country of Origin
United States
Dimensions
Height
57"
Width
31"
Depth
14"
Details
Indoor / Outdoor
Outdoor
Color
Yellow
Item
EZH2O-Bttl Fill Statn,Ped,Frz Rsist,Ylw
Number of Levels
1
ADA Compliant
Yes
Description
EZH2O-Bttl Fill Statn,Ped,Frz Rsist,Ylw
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.