Zoro Homepage

Pacemaker Stainless Steel 23 X 17 X 6-1/8 Equal Double Bowl Top Mount Sink

  • Mfr # BPSR23172

  • Zoro # G608444678


product price: $596.99
/ea
Free Shipping & Returns

Key Features

Body Material
Stainless Steel
Overall Length
23 in
Overall Width
17 in
Overall Height
6.125 in
Finish
Brilliant Satin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BPSR23172
Zoro #
G608444678
UPC #
94902001807
Country of Origin
United States

Dimensions

Overall Length
23 in
Overall Width
17 in
Overall Height
6.125 in

Details

Body Material
Stainless Steel
Finish
Brilliant Satin
Standards
ADA & ICC A117.1|ASME A112.19.3/CSA B45.4|Buy American Act

Description

Elkay has been a trusted name in stainless steel since 1920. We are proud to be America's No. 1 selling kitchen sink company. In addition, we offer prep, bar, bath and laundry sinks. Elkay commercial sinks can be found in public spaces such as classrooms, office buildings, health care facilities, parks and recreation areas and more. Available in ADA depths.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.