Pacemaker Stainless Steel 25 X 17 X 7-1/8 Single Bowl Top Mount Classroom Sink

  • Mfr # PSDKRQ25170

  • Zoro # G308444732


product price:  $380.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Overall Height
7.125 in
Overall Length
25 in
Overall Width
25 in
Finish
Brilliant Satin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSDKRQ25170
Zoro #
G308444732
UPC #
94902363851
Country of Origin
United States

Dimensions

Overall Height
7.125 in
Overall Length
25 in
Overall Width
25 in

Details

Material
Stainless Steel
Finish
Brilliant Satin
Standards
ASME A112.19.3/CSA B45.4, BUY AMERICAN ACT

Description

Elkay has been a trusted name in stainless steel since 1920. Through the years, our engineering and manufacturing methods have continued to evolve. Our expertise in forming, welding, trimming and polishing stainless steel have helped us to set the industry standard. We are proud to be America's No. 1 selling kitchen sink company.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.