Shop ELKAY
See all product information
Create Account
Pacemaker Stainless Steel 25X17X7-1/8 Single Bowl Top Mount Classroom Sink And Faucet / Bubbler Kit
- Mfr # PSDKRC2517C
- Zoro # G608444531
product price:Â
$
794.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Overall Height
7.125 in
Overall Length
25 in
Overall Width
25 in
Finish
Brilliant Satin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSDKRC2517C
- Zoro #
- G608444531
- UPC #
- 94902136660
- Country of Origin
- United States
- Material
- Stainless Steel
- Finish
- Brilliant Satin
- Standards
- ASME A112.19.3/CSA B45.4
- Includes
- LKD20858C Faucet, LKJ35 Drain, LK1141A Bubblers
Dimensions
- Overall Height
- 7.125 in
- Overall Length
- 25 in
- Overall Width
- 25 in
Description
Elkay has been a trusted name in stainless steel since 1920. Through the years, our engineering and manufacturing methods have continued to evolve. Our expertise in forming, welding, trimming and polishing stainless steel have helped us to set the industry standard. We are proud to be America's No. 1 selling kitchen sink company.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.