Zoro Homepage

Panel - Front EHFSA G

  • Mfr # 26590C

  • Zoro # G3388201


product price: $32.29
/ea

Key Features

Fits Brand
Elkay
Material
Vinyl Coated Steel
Size
1-1/8" Connection, 16-3/4" L
Finish
Vinyl Coated
Sub-Category
Cup Dispensers and Trim Adapters
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26590C
Zoro #
G3388201
UPC #
094902235516
Country of Origin
United States

Dimensions

Size
1-1/8" Connection, 16-3/4" L
Overall Width
7 1/16 in
Overall Height
1 1/16 in
Overall Length
16 3/4 in
Length (In.)
16-3/4

Details

Item
Panel-Front EHF(S)A (G)
Fits Brand
Elkay
Material
Vinyl Coated Steel
Finish
Vinyl Coated
Sub-Category
Cup Dispensers and Trim Adapters
Includes
Front Dispenser Panel
For Use With
Various Elkay Water Coolers
Compatible Brand or Manufacturer
Elkay
Product Category
Cup Dispensers and Trim Adapters
Color
Silver
Material of Construction
22 Gauge Vinyl Coated Steel

Description

We are always looking for ways to make great products even better. Superior quality and popular features allow our customers to find their perfect drinking solutions. Our products are ideal for medical facilities, schools and universities, office buildings, airports, shopping malls, sports arenas and other high-traffic venues, for both indoor and outdoor installations.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.