Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Panel - Left Hand Rear TLR L

  • Mfr # 28564C

  • Zoro # G0047881


product price: $50.39
/ea

Key Features

Fits Brand
Elkay, Halsey Taylor
Material
Polypropylene
Size
1/4 in
For Use With Mfr. Model Number
Filtered HAC, HTHB-HAC, HTV, LFAE, LFDE, LJNE, LMABF, LRPB, LVRC, LWAE, LZO, LZS, LZWS, SCWT
Sub-Category
Filters and Cartridges
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
28564C
Zoro #
G0047881
UPC #
094902407548
Country of Origin
United States

Dimensions

Size
1/4 in

Details

Item
Panel-LH Rear Side TLR
Fits Brand
Elkay, Halsey Taylor
Material
Polypropylene
For Use With Mfr. Model Number
Filtered HAC, HTHB-HAC, HTV, LFAE, LFDE, LJNE, LMABF, LRPB, LVRC, LWAE, LZO, LZS, LZWS, SCWT
Sub-Category
Filters and Cartridges
For Use With
Filtered Water Coolers and Bottle Filler Combos
Includes
Panel (Left Hand Rear)
Product Type
Panel, LH Rear Side TLR
Compatible Manufacturer Part Number
HTHB-HAC, HTV, LFAE, LFDE, LJNE, LMABF, LRPB, LVRC, LWAE, LZO, LZS, LZWS, SCWT
Product Category
Filters and Cartridges
Compatible Brand or Manufacturer
Elkay, Halsey Taylor

Description

We are always looking for ways to make great products even better. Superior quality and popular features allow our customers to find their perfect drinking solutions. Our products are ideal for medical facilities, schools and universities, office buildings, airports, shopping malls, sports arenas and other high-traffic venues, for both indoor and outdoor installations.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.