This item is Discontinued.

Elkay Pedestal Pet Station Drinking Fountain, 1 Level, 26" D, 40.3125" H, 14" W LK4400DBYLW

Pedestal Pet Station Drinking Fountain, 1 Level, 26" D, 40.3125" H, 14" W (Discontinued)

  • Mfr # LK4400DBYLW
  • Zoro # G9005969
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LK4400DBYLW
Zoro #
G9005969
UPC #
094902056524
Country of Origin
United States

Dimensions

Depth
26"
Width
14"
Height
40.3125"

Details

Mounting Type
Pedestal
Indoor / Outdoor
Outdoor
ADA Compliant
No
Number of Levels
1
Material
316 stainless steel
Color
Yellow
Operation
Mechanical Front Bubbler Button
Item
Pet Station Drinking Fountain

Description

Outdoor Fountain Pedstl,Pet Station,Yllw

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.