Pedestal Pet Station Drinking Fountain, 2 Level, 14" D, 40.3125" H, 31" W

  • Mfr # LK4420DBFRKGRY

  • Zoro # G9004438


product price:  $10,519.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.

Key Features

Mounting Type
Pedestal
Indoor / Outdoor
Outdoor
ADA Compliant
Yes
Number of Levels
2
Material
316 stainless steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LK4420DBFRKGRY
Zoro #
G9004438
UPC #
094902103617
Country of Origin
United States

Dimensions

Depth
14"
Width
31"
Height
40.3125"

Details

Mounting Type
Pedestal
Indoor / Outdoor
Outdoor
ADA Compliant
Yes
Number of Levels
2
Material
316 stainless steel
Color
Gray
Operation
Mechanical Front Bubbler Button
Item
Pet Station Drinking Fountain
Includes
Outdoor Fountain, Freeze Resistant Valve Assembly

Description

Fountain,Pdstl,Pet Station,Frz Rsist,Gry

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.