Zoro Homepage
This item is Discontinued.
Elkay Pedestal Drinking Fountain, 1 Level, 14" D, 36.66" H, 31" W LK4410RED

Pedestal Drinking Fountain, 1 Level, 14" D, 36.66" H, 31" W (Discontinued)

  • Mfr # LK4410RED
  • Zoro # G9006337
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LK4410RED
Zoro #
G9006337
UPC #
094902057576
Country of Origin
United States

Dimensions

Height
36.66"
Width
31"
Depth
14"

Details

Mounting Type
Pedestal
Indoor / Outdoor
Outdoor
ADA Compliant
Yes
Number of Levels
1
Material
316 stainless steel
Color
Red
Operation
Mechanical Front Bubbler Button
Item
Drinking Fountain

Description

Outdoor Fountain Pedestal,Red

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.