Zoro Homepage
This item is Discontinued.
Elkay Pmaker 20G 19ft x 17ft x 6.125ft 1Bwl TM PSLVR1916CS3

Pmaker 20G 19ft x 17ft x 6.125ft 1Bwl TM (Discontinued)

  • Mfr # PSLVR1916CS3
  • Zoro # G8790711
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSLVR1916CS3
Zoro #
G8790711
UPC #
094902043661
Country of Origin
United States

Details

Item
Pmaker 20G 19ft x 17ft x 6.125ft 1Bwl Top Mount

Description

Pmaker 20G 19ft x 17ft x 6.125ft 1Bwl Top Mount

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.