Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pre-Filter Filtration Kit, 9 3/4 in H

  • Mfr # 1100000031

  • Zoro # G722386489


product price: $67.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1100000031
Zoro #
G722386489
UPC #
94902169040
Country of Origin
Mexico

Description

Pre-Filter Filtration Kit, Reduces Sediment, Micron Rating Not Rated, Connection Size 3/8 in, Overall Height 9 3/4 in, Width 4 1/2 in, Service Life Not Applicable, Flow Rate Not Applicable, Application Bottle Filler Water Filter Kit, Color Black, Connection Type Quick-Connect, Depth 7 in, Filter Media Activated Carbon, Housing Material Plastic, Includes Sediment Filter Kit Components, Maximum Pressure Not Applicable, Maximum Temperature Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.