Pursuit SS, 1 Bowl UnderMnt Outdoor Sink, Undermount Mount, 0 Hole, 28" x 16", Lustrous Satin (Discontinued)
- Mfr # PODUH2816
- Zoro # G9006413
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PODUH2816
Zoro #
G9006413
UPC #
094902435817
Country of Origin
United States
Dimensions
Overall Length
30.5"
Overall Width
18.5"
Overall Height
7.5"
Bowl Depth
7.5"
Bowl Size
28" x 16"
Details
Mounting Type
Undermount
Body Material
Stainless steel
Finish
Lustrous Satin
Number of Holes
0
Item
Pursuit SS,1 Bowl UnderMnt Outdoor Sink
Drain Opening
3.5
No. of Bowls
1
Description
Pursuit SS,1 Bowl UnderMnt Outdoor Sink
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.