Qrtz Lux, 1 Bwl Undrmnt Ktchn Snk, Chrcl, Undermount Mount, 0 Hole, Charcoal Finish (Discontinued)
- Mfr # ELXRUP3620CH0
- Zoro # G9006343
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ELXRUP3620CH0
Zoro #
G9006343
UPC #
094902099088
Country of Origin
Germany
Dimensions
Overall Length
35.875"
Overall Width
19"
Overall Height
10.3259"
Bowl Depth
9"
Bowl Size
32.5" x 17"
Details
Item
Qrtz Lux,1 Bwl Undrmnt Ktchn Snk,Chrcl
Body Material
Quartz
Mounting Type
Undermount
No. of Bowls
1
Number of Holes
0
Finish
Charcoal
Drain Opening
3.625
Includes
One LKPDQ1CR Perfect Drain and strainer.
Description
Qrtz Lux,1 Bwl Undrmnt Ktchn Snk,Chrcl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.