Quartz Classic, 1 Bowl T-Mnt Sink, Sand, Drop-In Mount, Pre-scored for up to 5 Hole, Sand Finish (Discontinued)
- Mfr # ELGR13322SD0
- Zoro # G9371612
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ELGR13322SD0
Zoro #
G9371612
UPC #
094902078076
Country of Origin
Germany
Dimensions
Overall Length
33"
Overall Width
20.866"
Overall Height
9.4375"
Bowl Depth
9.447"
Bowl Size
30.246" x 16.301"
Details
Item
Quartz Classic,1 Bowl T-Mnt Sink,Sand
Body Material
Quartz
Mounting Type
Drop-In
No. of Bowls
1
Number of Holes
Pre-scored for up to 5
Finish
Sand
Drain Opening
3.5
Description
Quartz Classic,1 Bowl T-Mnt Sink,Sand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.