Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Elkay Quartz Classic, 1 Bowl UnderMnt Sink, Grg, Undermount Mount, 0 Hole, 22.319" x 16.409", Greige ELGU2522GR0

Quartz Classic, 1 Bowl UnderMnt Sink, Grg, Undermount Mount, 0 Hole, 22.319" x 16.409", Greige (Discontinued)

  • Mfr # ELGU2522GR0
  • Zoro # G9371518
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELGU2522GR0
Zoro #
G9371518
UPC #
094902078953
Country of Origin
Germany

Dimensions

Overall Length
24.596"
Overall Width
18.524"
Overall Height
9.5"
Bowl Depth
9.5"
Bowl Size
22.319" x 16.409"

Details

Mounting Type
Undermount
Body Material
Quartz
Finish
Greige
Number of Holes
0
Item
Quartz Classic,1 Bowl UnderMnt Sink,Grg
No. of Bowls
1
Drain Opening
3.5

Description

Quartz Classic,1 Bowl UnderMnt Sink,Grg

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.