Quartz Classic, 1 Bowl UnderMnt Sink, Ptty, Undermount Mount, 0 Hole, 30.319" x 16.409", Putty (Discontinued)
- Mfr # ELGU13322PT0
- Zoro # G9371752
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ELGU13322PT0
Zoro #
G9371752
UPC #
094902078885
Country of Origin
Germany
Dimensions
Overall Length
33"
Overall Width
18.768"
Overall Height
9.5"
Bowl Depth
9.5"
Bowl Size
30.319" x 16.409"
Details
Mounting Type
Undermount
Body Material
Quartz
Finish
Putty
Number of Holes
0
Item
Quartz Classic,1 Bowl UnderMnt Sink,Ptty
Drain Opening
3.5
No. of Bowls
1
Description
Quartz Classic,1 Bowl UnderMnt Sink,Ptty
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.