Quartz Classic, 1 Bowl Undrmnt Snk, Grystn, Undermount Mount, 0 Hole, 30.319" x 16.409", Greystone

  • Mfr # ELGU13322GS0

  • Zoro # G9371807


product price:  $573.99
/ea
Free Shipping & Returns

Key Features

Overall Length
33"
Mounting Type
Undermount
Body Material
Quartz
Finish
Greystone
Overall Width
18.768"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ELGU13322GS0
Zoro #
G9371807
UPC #
094902078861
Country of Origin
Germany

Dimensions

Overall Length
33"
Overall Width
18.768"
Overall Height
9.5"
Bowl Depth
9.5"
Bowl Size
30.319" x 16.409"

Details

Mounting Type
Undermount
Body Material
Quartz
Finish
Greystone
Number of Holes
0
Item
Quartz Classic,1 Bowl Undrmnt Snk,Grystn
Drain Opening
3.5
No. of Bowls
1

Description

Quartz Classic,1 Bowl Undrmnt Snk,Grystn

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.