Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quartz Classic 33 X 20-1/2 X 9-1/2 Offset Double Bowl Undermount Sink Sand

  • Mfr # ELGU250RSD0

  • Zoro # G408439225


product price: $413.99
/ea
Free Shipping & Returns

Key Features

Overall Length
33 in
Body Material
Quartz
Finish
Sand
Overall Width
33 in
Overall Height
9.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELGU250RSD0
Zoro #
G408439225
UPC #
94902078946
Country of Origin
Germany

Dimensions

Overall Length
33 in
Overall Width
33 in
Overall Height
9.5 in

Details

Body Material
Quartz
Finish
Sand
Standards
CSA B45.5/IAPMO Z124

Description

Elkay Quartz Classic sinks have a smooth surface and a visible depth to their structure. They come in a variety of vibrant UV-stable colors that allow you to add an unexpected pop of color to your space. Classic sinks also offer durability to take on tough kitchen tasks.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.