This item is Discontinued.

Elkay Quartz Classic 33 X 20-7/8 X 9-7/16 Single Bowl Top Mount Sink Sand ELGR13322SD0

Quartz Classic 33 X 20-7/8 X 9-7/16 Single Bowl Top Mount Sink Sand (Discontinued)

  • Mfr # ELGR13322SD0
  • Zoro # G608444982
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ELGR13322SD0
Zoro #
G608444982
UPC #
94902078076
Country of Origin
Germany

Dimensions

Overall Length
33 in
Overall Width
33 in
Overall Height
9.4375 in

Details

Body Material
Quartz
Finish
Sand
Standards
CSA B45.5/IAPMO Z124

Description

Elkay Quartz Classic Sinks Have A Smooth Surface And A Visible Depth To Their Structure. They Come In A Variety Of Vibrant Uv-Stable Colors That Allow You To Add An Unexpected Pop Of Color To Your Space. Classic Sinks Also Offer Durability To Take On Tough Kitchen Tasks.


  • •DROP-IN INSTALLATION: Sink is designed for drop-in installation to make the sink a focal point of your room.
  • •SINGLE BOWL: Bowl gives you uninterrupted space for washing and stacking dishes or other household tasks.
  • •EASY TO CLEAN & STAIN RESISTANT: Coordinate your sink color with your décor and style; washes clean with soapy water; food and liquid won't stain.
  • •IMPACT, HEAT & SCRATCH RESISTANT: Molded from fine quartz sand to resist banging, chipping and scratches; heat safe up to 535° Fahrenheit.
  • •SAND: Warm and inviting pale cream with a delicate splash of sun.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.