Quartz Classic 33" x 22" x 9-1/2" Equal Double Bowl Undermount Workstation Sink 4pc Kit Matte Black

  • Mfr # ELGU3322WOMB0

  • Zoro # G615866371


product price:  $483.99
/ea
Free Shipping & Returns

Key Features

Overall Length
32 1/2 in
Finish
Unfinished
Overall Width
20 in
Overall Height
9 3/4 in
Bowl Depth
9 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ELGU3322WOMB0
Zoro #
G615866371
UPC #
094902162133
Country of Origin
Germany

Dimensions

Overall Length
32 1/2 in
Overall Width
20 in
Overall Height
9 3/4 in
Bowl Depth
9 1/2 in
Bowl Length
14 3/4 in
Manufacturers Warranty Length
Lifetime Warranty
Bowl Width
16 1/4 in
Drain Opening Diameter
3 5/8 in

Details

Finish
Unfinished
Item
Sink
Standards
ASME A112.18.2/CSA B125.2 (Accessories), CSA B45.5/IAPMO Z124 (Sink)
Number of Stations
1
ADA Compliant
Not ADA Compliant
Includes
(2) LKQS35 Strainers, LKQCCB1217AC Cutting Board, LKQCDR1217RU Roll-up Rack
Color
MatteBlack
Bowl Shape
Rectangular
Number of Bowls
2
Sink Material
Quartz
Series
Elkay(R) Quartz Classic(R)
Indoor/Outdoor Usage
Indoor
Includes Side Splash
Side Splash Not Included
Sink Type
Kitchen
Includes Hardware
Hardware Not Included
Includes Basket Strainer
Basket Strainer Included
CEC Compliant
Non CEC Compliant

Description

Elkay Quartz Classic workstation sinks are ideal for homeowners looking to maximize workspace in the kitchen. The smooth surface is crafted from natural quartz and comes in a range of UV-stable neutral colors in shades of black, brown, gray and white that allow you to add an unexpected pop of color to your space. Custom accessories, included with the sink, slide back and forth along a built-in sink ledge allowing you to conveniently go from washing and chopping to straining and even clean up without cluttering the counter.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.