
Quartz Classic Black Silicone 11-7/8" x 17-5/8" x 15/16" Roll Up Drying Rack
Mfr # LKQCDR1217RU
Zoro # G915866330
product price:Â $49.95
/eaKey Features
Overall Width
11 7/8 in
Color
Black
Finish
Unfinished
Overall Length
17 5/8 in
CEC Compliant
Non CEC Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LKQCDR1217RU
Zoro #
G915866330
UPC #
094902161105
Country of Origin
Switzerland
Dimensions
Overall Width
11 7/8 in
Overall Length
17 5/8 in
Overall Height
3/8 in
Manufacturers Warranty Length
1 yr
Details
Color
Black
Finish
Unfinished
Item
Sink
CEC Compliant
Non CEC Compliant
Includes Side Splash
Side Splash Not Included
Sink Material
Silicone
Series
Elkay(R)
Description
Elkay sink accessories are designed to fit perfectly and coordinate with your Elkay sink. From color matched drains to custom-sized stainless steel sink grids and wood cutting boards, we have what you need. Our accessories make the time at your kitchen, prep, bar or laundry sink more convenient, efficient and effortless.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.