Quartz Classic Workstation Acacia Hardwood 17-5/8" x 12" x 1" Cutting Board

  • Mfr # LKQCCB1217AC

  • Zoro # G015866308


product price:  $113.99
/ea
Free Shipping & Returns

Key Features

Overall Length
17 5/8 in
Finish
Unfinished
Overall Width
12 in
Overall Height
1 in
Includes Side Splash
Side Splash Not Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LKQCCB1217AC
Zoro #
G015866308
UPC #
094902161082
Country of Origin
Switzerland

Dimensions

Overall Length
17 5/8 in
Overall Width
12 in
Overall Height
1 in
Manufacturers Warranty Length
1 yr

Details

Item
Sink
Finish
Unfinished
Includes Side Splash
Side Splash Not Included
Series
Elkay(R)
CEC Compliant
Non CEC Compliant

Description

Elkay sink accessories are designed to fit perfectly and coordinate with your Elkay sink. From color matched drains to custom-sized stainless steel sink grids and wood cutting boards, we have what you need. Our accessories make the time at your kitchen, prep, bar or laundry sink more convenient, efficient and effortless.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.