
Quartz Classic Workstation Stainless Steel 17-5/8" x 6-3/4" x 4-1/4" Drying Rack
Mfr # LKQCDR0717SS
Zoro # G515866327
product price:Â $77.79
/ea
Free Shipping & Returns
Key Features
Overall Length
17 5/8 in
Overall Width
6 3/4 in
Sink Material
Stainless Steel
Manufacturers Warranty Length
1 yr
Indoor/Outdoor Usage
Indoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LKQCDR0717SS
Zoro #
G515866327
UPC #
094902161099
Country of Origin
Switzerland
Dimensions
Overall Length
17 5/8 in
Overall Width
6 3/4 in
Manufacturers Warranty Length
1 yr
Overall Height
4 1/4 in
Details
Item
Sink
Sink Material
Stainless Steel
Indoor/Outdoor Usage
Indoor
Includes Side Splash
Side Splash Not Included
Series
Elkay(R)
CEC Compliant
Non CEC Compliant
Description
Elkay sink accessories are designed to fit perfectly and coordinate with your Elkay sink. From color matched drains to custom-sized stainless steel sink grids and wood cutting boards, we have what you need. Our accessories make the time at your kitchen, prep, bar or laundry sink more convenient, efficient and effortless.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.