Quartz Classic Workstation Stainless Steel 28-3/8" x 14" x 1-1/8" Bottom Grid

  • Mfr # LKQCBG2813SS

  • Zoro # G515866389


product price:  $88.15
/ea
Free Shipping & Returns

Key Features

Overall Width
28 3/8 in
Overall Length
14 1/8 in
Includes Side Splash
Side Splash Not Included
Drain Opening Diameter
4 1/2 in
CEC Compliant
Non CEC Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LKQCBG2813SS
Zoro #
G515866389
UPC #
094902161068
Country of Origin
Switzerland

Dimensions

Overall Width
28 3/8 in
Overall Length
14 1/8 in
Drain Opening Diameter
4 1/2 in
Manufacturers Warranty Length
1 yr
Overall Height
1 1/8 in

Details

Item
Sink
Includes Side Splash
Side Splash Not Included
CEC Compliant
Non CEC Compliant
Sink Material
Stainless Steel
Series
Elkay(R)

Description

Elkay sink accessories are designed to fit perfectly and coordinate with your Elkay sink. From color matched drains to custom-sized stainless steel sink grids and wood cutting boards, we have what you need. Our accessories make the time at your kitchen, prep, bar or laundry sink more convenient, efficient and effortless.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.