This item is Discontinued.

Elkay Sink, Quartz, 15.748 in W x 15.748 in L x 7.675 in H ELX1616MT0

Sink, Quartz, 15.748 in W x 15.748 in L x 7.675 in H (Discontinued)

  • Mfr # ELX1616MT0
  • Zoro # G608444777
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELX1616MT0
Zoro #
G608444777
UPC #
94902123455
Country of Origin
Germany

Dimensions

Overall Width
15.748 in
Overall Length
15.748 in
Overall Height
7.675 in

Details

Material
Quartz
Finish
Mint Creme
Item
Sink

Description

Made of hard, natural quartz sand particles and high-performance UV-stable acrylic resins, Elkay Quartz Luxe kitchen, prep/bar and laundry sinks are exceptionally durable and silky smooth. This makeup creates a hygienic, nonporous surface that resists germs. The composite sink comes in popular, neutral colors such as brown, black, gray and white plus bold colors like red, blue and mint.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.