Zoro Homepage

Quartz Luxe 33 X 18.4 X 9.4 Single Undermount Sink Mint Creme

  • Mfr # ELXRU13322MT0

  • Zoro # G808444591


product price: $808.99
/ea
Free Shipping & Returns

Key Features

Overall Length
33 in
Body Material
Quartz
Finish
Mint Creme
Overall Height
9.4375 in
Standards
CSA B45.5/IAPMO Z124
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELXRU13322MT0
Zoro #
G808444591
UPC #
94902123486
Country of Origin
Germany

Dimensions

Overall Length
33 in
Overall Width
18.46 in
Overall Height
9.4375 in

Details

Body Material
Quartz
Finish
Mint Creme
Standards
CSA B45.5/IAPMO Z124

Description

Made of hard, natural quartz sand particles and high-performance UV-stable acrylic resins, Elkay Quartz Luxe kitchen, prep/bar and laundry sinks are exceptionally durable and silky smooth. This makeup creates a hygienic, nonporous surface that resists germs. The composite sink comes in popular, neutral colors such as brown, black, gray and white plus bold colors like red, blue and mint.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.