Quartz Luxe 33x22x9-1/2", T-Mnt, Charcoal, Drop-In Mount, Pre-scored for up to 4 Hole, Charcoal

  • Mfr # ELX250RCH0

  • Zoro # G8996543


product price:  $879.99
/ea
Free Shipping & Returns

Key Features

Overall Length
33"
Mounting Type
Drop-In
Body Material
Quartz
Finish
Charcoal
Overall Width
22"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ELX250RCH0
Zoro #
G8996543
UPC #
094902090993
Country of Origin
Germany

Dimensions

Overall Length
33"
Overall Width
22"
Overall Height
9.5"
Bowl Depth
9.5" x 9.5"
Bowl Size
Left Bowl 14.16" x 18.161", Right Bowl 14.347" x 16.161"
Width
22"
Length (In.)
33

Details

Mounting Type
Drop-In
Body Material
Quartz
Finish
Charcoal
Number of Holes
Pre-scored for up to 4
Item
Quartz Luxe 33x22x9-1/2",T-Mnt,Charcoal
No. of Bowls
2
Drain Opening
3.5
Material
Quartz

Description

Quartz Luxe 33x22x9-1/2 In.,T-Mnt,Charcoal

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.