Quartz Luxe 33"x22"x9-1/2", T-Mnt, Ricotta, Drop-In Mount, Pre-scored for up to 5 Hole, Ricotta

  • Mfr # ELX3322RT0

  • Zoro # G8996710


product price:  $792.99
/ea
Free Shipping & Returns

Key Features

Overall Length
33"
Mounting Type
Drop-In
Body Material
Quartz
Finish
Ricotta
Overall Width
22"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ELX3322RT0
Zoro #
G8996710
UPC #
094902091150
Country of Origin
Germany

Dimensions

Overall Length
33"
Overall Width
22"
Overall Height
9.5"
Bowl Depth
9.5" x 9.5"
Bowl Size
Left Bowl 14.254" x 16.409", Right Bowl 14.254" x 16.409"
Width
22"
Length (In.)
33

Details

Mounting Type
Drop-In
Body Material
Quartz
Finish
Ricotta
Number of Holes
Pre-scored for up to 5
Item
Quartz Luxe 33"x22"x9-1/2",T-Mnt,Ricotta
Drain Opening
3.5
No. of Bowls
2
Material
Quartz

Description

Quartz Luxe 33 In.x22 In.x9-1/2 In.,T-Mnt,Ricotta

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.