This item is Discontinued.

Elkay Quartz Luxe 35.9X21.5X9 Sngbwl Apron Sink+Pd Jubilee ELXUFP362010JB0

Quartz Luxe 35.9X21.5X9 Sngbwl Apron Sink+Pd Jubilee (Discontinued)

  • Mfr # ELXUFP362010JB0
  • Zoro # G908444477
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELXUFP362010JB0
Zoro #
G908444477
UPC #
94902119151
Country of Origin
Germany

Dimensions

Overall Length
35.875 in
Overall Width
21.54 in
Overall Height
10 in

Details

Body Material
Quartz
Finish
Jubilee
Standards
CSA B45.5/IAPMO Z124
Includes
LKCB1812HW Cutting Board, LKPDQ1CR Drain, LKPDQSJB Drain, LKPDQD1JB Drain, LKCLKIT Maintenance Kit.

Description

Made of hard, natural quartz sand particles and high-performance UV-stable acrylic resins, Elkay Quartz Luxe kitchen, prep/bar and laundry sinks are exceptionally durable and silky smooth. This makeup creates a hygienic, nonporous surface that resists germs. The composite sink comes in popular, neutral colors such as brown, black, gray and white plus bold colors like red, blue and mint.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.