Zoro Homepage

Quartz Luxe, Undermount Mount, 0 Hole, Charcoal

  • Mfr # ELXHU3322RCH0

  • Zoro # G8809302


product price: $918.99
/ea
Free Shipping & Returns

Key Features

Overall Length
33"
Mounting Type
Undermount
Body Material
Quartz
Overall Width
22"
Overall Height
10"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELXHU3322RCH0
Zoro #
G8809302
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
33"
Overall Width
22"
Overall Height
10"
Bowl Depth
10" x 10"
Width
22"
Length (In.)
33

Details

Mounting Type
Undermount
Body Material
Quartz
Finish
Charcoal
Number of Holes
0
Item
Quartz Luxe
No. of Bowls
2
Material
Quartz

Description

Quartz Luxe

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.