Zoro Homepage

Quartz Perfect Drain 3-1/2" Removable Polymer Basket Strainer and Rubber Stopper Charcoal

  • Mfr # LKPDQSCH

  • Zoro # G6855826


product price: $74.99
/ea

Key Features

Material of Construction - Drains
Polymer
Length - Drains
4.125 in
Height - Drains
3.063 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LKPDQSCH
Zoro #
G6855826
UPC #
94902120461
Country of Origin
United Kingdom

Dimensions

Length - Drains
4.125 in
Height - Drains
3.063 in

Details

Material of Construction - Drains
Polymer
Finish
Charcoal

Description

Elkay sink accessories are designed to fit perfectly and coordinate with your Elkay sink. From color matched drains to custom-sized stainless steel sink grids and wood cutting boards, we have what you need. Our accessories make the time at your kitchen, prep, bar or laundry sink more convenient, efficient and effortless.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.