Zoro Homepage
This item is Discontinued.
Elkay Recessed Drinking Fountain, 1 Level, 19" D, 32.5" H, 11.1875" W EDFBC12PBC

Recessed Drinking Fountain, 1 Level, 19" D, 32.5" H, 11.1875" W (Discontinued)

  • Mfr # EDFBC12PBC
  • Zoro # G8831197
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EDFBC12PBC
Zoro #
G8831197
UPC #
-
Country of Origin
United States

Dimensions

Depth
19"
Height
32.5"
Width
11.1875"

Details

Mounting Type
Recessed
Indoor / Outdoor
Indoor/Outdoor
ADA Compliant
No
Number of Levels
1
Material
Stainless Steel
Operation
Mechanical Bubbler Push Bar
Item
Drinking Fountain
Includes
Cuspidor

Description

Wall Mount Fully Recessed Cuspidor,SS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.