Zoro Homepage
This item is Discontinued.
Elkay Recessed Water Cooler, 1 Level, 19" D, 54.25" H, 11.75" W LJNEM12FK

Recessed Water Cooler, 1 Level, 19" D, 54.25" H, 11.75" W (Discontinued)

  • Mfr # LJNEM12FK
  • Zoro # G8998558
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LJNEM12FK
Zoro #
G8998558
UPC #
094902362090
Country of Origin
United States

Dimensions

Depth
19"
Height
54.25"
Width
11.75"

Details

Mounting Type
Recessed
Indoor / Outdoor
Indoor
ADA Compliant
No
Number of Levels
1
Voltage
115V/60Hz
Material
Stainless Steel
Refrigerant
R-134a
Operation
Mechanical Front Bubbler Button
Item
Water Cooler
Includes
Fully Recessed Fountain, Filter, LK109A Glass Filler, Mounting Box, Chiller
Cold Water Capacity
12.0 gph

Description

Cooler Wall Mnt,Recessed Fltrd,12 gph,SS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.