Zoro Homepage
This item is Discontinued.
Elkay Recessed Water Cooler, 18" D, 50.25" H, 12" W 8642080083

Recessed Water Cooler, 18" D, 50.25" H, 12" W (Discontinued)

  • Mfr # 8642080083
  • Zoro # G8823199
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8642080083
Zoro #
G8823199
UPC #
094902221465
Country of Origin
United States

Dimensions

Depth
18"
Height
50.25"
Width
12"

Details

Mounting Type
Recessed
ADA Compliant
No
Voltage
115V/60Hz
Color
Stainless Steel
Item
Water Cooler
Includes
Fountain, Chiller, Mounting Frame

Description

Wall Mnt,Full Rcssd Cooler,8 GPH,SS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.