Zoro Homepage

Refrigerated Cooler Retrofit Kit

  • Mfr # 1000005817

  • Zoro # G500428042


product price: $456.99
/ea
Free Shipping & Returns

Key Features

Material
Polymer
Color
Gray
Overall Length
21 in
Includes
Refrigerated Cooler Retrofit Kit
For Use With
Refrigerated Coolers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1000005817
Zoro #
G500428042
UPC #
094902130231
Country of Origin
United States

Dimensions

Overall Length
21 in
Overall Height
13 in
Overall Width
21 in

Details

Item
Touchless Sensor Retrofit Kit
Material
Polymer
Color
Gray
Includes
Refrigerated Cooler Retrofit Kit
For Use With
Refrigerated Coolers
Product Type
Retrofit Sensor Kit
Compatible Brand or Manufacturer
Elkay
Product Category
Repair Kits
Compatible Manufacturer Part Number
EZS/LZS Drinking Water Units

Description

The Elkay Hands-free EZ Water Cooler Conversion Kit transforms any Elkay EZS to an EZO Retrofit Kit for Refrigerated EZ Coolers and Original Style Bottle Fillers (Not for Enhanced or Non-refrigerated) into a touchless drinking experience. Swap out the existing basin shroud with this sensor-activated shroud assembly to continue delivering healthier drinking water, more hygienically.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.