
Refrigerated Cooler Retrofit Kit
Mfr # 2000001902
Zoro # G115780313
product price: $505.99
/ea
Free Shipping & Returns
Key Features
Material
Polymer
Compatible Brand or Manufacturer
Elkay
For Use With
Refrigerated Coolers
Overall Height
13 in
Product Category
Refrigerated Cooler Retrofit Kit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2000001902
Zoro #
G115780313
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
13 in
Overall Width
21 in
Overall Length
21 in
Overall Depth
21 in
Details
Item
Refrigerated Cooler Retrofit Kit
Material
Polymer
Compatible Brand or Manufacturer
Elkay
For Use With
Refrigerated Coolers
Product Category
Refrigerated Cooler Retrofit Kit
Includes
Upper Shroud
Product Type
Refrigerated Cooler Retrofit Kit
Compatible Manufacturer Part Number
Elkay Refrigerated EZS/LZS bottle fillers
Description
The Elkay Hands-free EZ Water Cooler Conversion Kit transforms any Elkay EZS to an EZO Retrofit Kit for Refrigerated EZ Coolers and Original Style Bottle Fillers (Not for Enhanced or Non-refrigerated) into a touchless drinking experience. Swap out the existing basin shroud with this sensor-activated shroud assembly to continue delivering healthier drinking water, more hygienically.
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.