Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Water Filter Cartridge, EZH2O, 1 Micron, 1.5 gpm, 3000 gal, 9-1/2 in H, 3-1/8 in Dia

  • Mfr # 51300C

  • Zoro # G3729354


product price: $98.99
/ea
Free Shipping & Returns

Key Features

Application
Water Filtration
Flow Rate
1.5 gpm
For Use With
EZH2O(R) Bottle Fillers
Height
12"
Max. Pressure
105 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
51300C
Zoro #
G3729354
UPC #
094902604039
Country of Origin
Multiple

Dimensions

Height
12"
Outside Dia.
3-1/2"
Size
3/8 in OD inlet; 1/4 in OD outlet
Overall Height
9 1/2 in
Outside Diameter
3 1/8 in

Details

Application
Water Filtration
Flow Rate
1.5 gpm
For Use With
EZH2O(R) Bottle Fillers
Max. Pressure
105 psi
Max. Temp.
100 Degrees F
Microns
1
Service Life
3,000 gal
Material
Carbon, Polypropylene
Item
Replacement Filter Cartridge
Includes
Filter
Sub-Category
Filters and Cartridges
Fits Brand
Elkay
Standards
NSF 372, NSF 42, NSF 53
Material of Construction
Plastic
Filter Media
Carbon
Reduces
Chlorine Taste and Odor, Cyst, Lead, Particulates, Sediment
Compatible Mfr. Model Number
LZS8WSLK, LZS8WSLP, LZS8WSSK, LZSTL8WSLK, LZSTL8WSSK
Connection Type
Quick-Disconnect
Minimum Temperature
40 Degrees F
Minimum Pressure
20 psi
Maximum Temperature
100 Degrees F
Maximum Pressure
105 psi
Cartridge Media
Carbon

Description

Water filters provide cleaner, great tasting water for drinking fountains, water coolers and bottle fillers. All of our filters are made with activated carbon to improve taste and odor. Many also reduce contaminants such as lead. Elkay filters are easy to connect and are self-contained replaceable cartridges, limiting exposure to contaminated media.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.