Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Right For T/L Ada Green Cooler

  • Mfr # VRCGRNTL8

  • Zoro # G308463061


product price: $2,065.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V
Finish
Stainless Steel
Length (In.)
18.062 in
Height
20.688 in
Width
18.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VRCGRNTL8
Zoro #
G308463061
UPC #
94902442327
Country of Origin
United States

Dimensions

Length (In.)
18.062 in
Height
20.688 in
Width
18.625 in

Details

Voltage
115V
Finish
Stainless Steel

Description

Founded in 1920, Elkay offers high-quality plumbing products for home and commercial applications. From kitchen sinks and faucets to bottle filling stations, our products are right where you are, right when you need us. We are powered by practical ingenuity, combining the style you want with the function you need. Elkay is proud to be America's No. 1 selling kitchen sink company.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.