Zoro Homepage

Rethermalizer Basket Insert Lift Off Lid External Led Temp Control&Casters

  • Mfr # RTB-LL-LEDCAS

  • Zoro # G908583749


product price: $5,496.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.

Key Features

Length
26 in
Height
30 in
Width
34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RTB-LL-LEDCAS
Zoro #
G908583749
UPC #
94902117973
Country of Origin
China

Dimensions

Length
26 in
Height
30 in
Width
34 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.