Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rethermalizer Basket Inserts Hinged Lid And External Led Temp Control Disp

  • Mfr # RTB-HL-LED

  • Zoro # G608583766


product price: $6,043.99
/ea
Additional $190.00 delivery surcharge applies per item.
See details

Key Features

Length
26 in
Height
30 in
Width
34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RTB-HL-LED
Zoro #
G608583766
UPC #
94902117881
Country of Origin
China

Dimensions

Length
26 in
Height
30 in
Width
34 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.