Shop ELKAY
Additional $190.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Rethermalizer Basket Inserts Sliding Lid External Led Temp Control&Casters
- Mfr # RTB-SL-LEDCAS
- Zoro # G708583772
product price:
$
5,722.99
/ea
Key Features
Length
26 in
Height
30 in
Width
34 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RTB-SL-LEDCAS
- Zoro #
- G708583772
- UPC #
- 94902118017
- Country of Origin
- China
Dimensions
- Length
- 26 in
- Height
- 30 in
- Width
- 34 in
Description
Elkay Rethermalizer Featuring Basket Inserts, Sliding Lid Design, External LED Temperature Control Display and Casters
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.