Rigidbilt SS, 3 Compartment Scullery Sink, Floor Mount, 4 Hole, Buffed Satin (Discontinued)
- Mfr # RNSF8372LR4
- Zoro # G9006580
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RNSF8372LR4
Zoro #
G9006580
UPC #
094902446189
Country of Origin
United States
Dimensions
Overall Length
115.5"
Overall Width
29.75"
Overall Height
42.25"
Bowl Depth
12.75" x 12.75" x 12.75"
Bowl Size
Left Bowl 24" x 24" Center Bowl 24" x 24" Right Bowl 24" x 24"
Faucet Hole Dia.
1 1/2 in
Back Splash Height
6 1/4 in
Manufacturers Warranty Length
5 yr
Bowl Width
24 in
Bowl Length
24 in
Drainboard Length
15 1/4 in
Work Surface Height
36 in
Description
Rigidbilt SS,3 Compartment Scullery Sink
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.