Rigidbilt Stainless Steel 85-1/2" x 29-3/4" x 12-3/4" Floor Mount Triple Compartment Scullery Sink

  • Mfr # RNSF83724

  • Zoro # G9832846


product price:  $4,117.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Bowl Size
24 in x 24 in
Bowl Shape
Square
Bowl Depth
12 3/4 in
Number of Holes
4
No. of Bowls
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RNSF83724
Zoro #
G9832846
UPC #
094902446172
Country of Origin
United States

Dimensions

Bowl Size
24 in x 24 in
Bowl Depth
12 3/4 in
Overall Length
85 1/2 in
Overall Width
29 3/4 in
Faucet Hole Dia.
1 1/2 in
Manufacturers Warranty Length
5 yr
Overall Height
42 1/4 in
Bowl Length
24 in
Work Surface Height
36 in
Bowl Width
24 in

Details

Bowl Shape
Square
Number of Holes
4
No. of Bowls
3
Finish
Buffed Satin
Color
Silver
Item
Scullery Sink
Includes
Stainless Steel Legs with Cross Braces, Adjustable Feet
Body Material
Stainless Steel
Standards
ASME A112.19.3, CSA B45.4, NSF 2
Gauge
16 ga
Side Splash
no
Number of Stations
3
Back Splash
Yes
With Faucet / Without Faucet
Without Faucet
Drain Opening
3 1/2 in
Compliance
ASME A112.19.3/CSA B45.4, Buy American Act, NSF 2
Mounting Type
Floor
ADA Compliant
Not ADA Compliant
Drainboard Location
No Drainboard
Includes Drainboard
No
Includes Back Splash
Back Splash Not Included
Includes Drain Pipe
Drain Pipe Not Included
Includes Faucet
Faucet Not Included
Sink Base Type
Frame
Number of Drainboards
0
Includes Work Table
No
ADA Compliance
No
Mounting Location - Faucet
Splash
Number of Faucet Holes
4
Indoor/Outdoor Usage
Indoor
Sink Material
Stainless Steel
Includes Basket Strainer
Basket Strainer Not Included
Sink Type
Kitchen
Includes Side Splash
Side Splash Not Included
Mounting Type - Sinks
Floor
Series
Rigidbilt
Number of Faucets
0
CEC Compliant
Non CEC Compliant
Number of Bowls
3
Faucet Mounting Location
Splash
Number of Faucet Mounting Holes
4

Description

Elkay has been a trusted name in stainless steel since 1920. We are proud to be America's No. 1 selling kitchen sink company. In addition, we offer prep, bar, bath and laundry sinks. Elkay commercial sinks can be found in public spaces such as classrooms, office buildings, health care facilities, parks and recreation areas and more. Available in ADA depths.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.