This item is Discontinued.

Elkay Scllry Snk, 1 C, 18" L Drnbrd, 44x38.5x46, Scullery Mount, 1 Set, On Center Hole, 18" x 18", #4 Finish SE1C18X18-L-18X

Scllry Snk, 1 C, 18" L Drnbrd, 44x38.5x46, Scullery Mount, 1 Set, On Center Hole, 18" x 18", #4 Finish (Discontinued)

  • Mfr # SE1C18X18-L-18X
  • Zoro # G9379419
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SE1C18X18-L-18X
Zoro #
G9379419
UPC #
094902734224
Country of Origin
China

Dimensions

Overall Length
38.5"
Overall Width
23.75"
Overall Height
45"
Bowl Depth
11"
Bowl Size
18" x 18"

Details

Mounting Type
Scullery
Body Material
Stainless steel
Finish
#4 Finish
Number of Holes
1 Set, On Center
Item
Scllry Snk,1 C,18" L Drnbrd,44x38.5x46
No. of Bowls
1
Includes
Includes stainless steel legs and adjustable bullet feet.
Drain Opening
3.5

Description

Scllry Snk,1 C,18 In. L Drnbrd,44x38.5x46

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.