This item is Discontinued.

Elkay Scllry Snk, 1 C, No Drnbrd, 29x29.75x45.75, Scullery Mount, 1 Set, On Center Hole, 24" x 24" S1C24X24-0X

Scllry Snk, 1 C, No Drnbrd, 29x29.75x45.75, Scullery Mount, 1 Set, On Center Hole, 24" x 24" (Discontinued)

  • Mfr # S1C24X24-0X
  • Zoro # G9379489
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
S1C24X24-0X
Zoro #
G9379489
UPC #
094902734125
Country of Origin
China

Dimensions

Overall Length
29"
Overall Width
29.75"
Overall Height
45"
Bowl Depth
14"
Bowl Size
24" x 24"

Details

Mounting Type
Scullery
Body Material
Stainless steel
Finish
#4 Finish
Number of Holes
1 Set, On Center
Item
Scllry Snk,1 C,No Drnbrd,29x29.75x45.75
Drain Opening
3.5
Includes
Includes stainless steel legs and adjustable bullet feet.
No. of Bowls
1

Description

Scllry Snk,1 C,No Drnbrd,29x29.75x45.75

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.