This item is Discontinued.

Elkay ScllrySnk, 1C, 18"L-R Drnbd, 54x23.75x45.75, Scullery Mount, 1 Set, On Center Hole, 18" x 18" S1C18X18-2-18X

ScllrySnk, 1C, 18"L-R Drnbd, 54x23.75x45.75, Scullery Mount, 1 Set, On Center Hole, 18" x 18" (Discontinued)

  • Mfr # S1C18X18-2-18X
  • Zoro # G9379507
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
S1C18X18-2-18X
Zoro #
G9379507
UPC #
094902734095
Country of Origin
China

Dimensions

Overall Length
54"
Overall Width
23.75"
Overall Height
45"
Bowl Depth
14"
Bowl Size
18" x 18"

Details

Mounting Type
Scullery
Body Material
Stainless steel
Finish
#4 Finish
Number of Holes
1 Set, On Center
Item
ScllrySnk,1C,18"L-R Drnbd,54x23.75x45.75
Drain Opening
3.5
No. of Bowls
1
Includes
Includes stainless steel legs and adjustable bullet feet.

Description

ScllrySnk,1C,18 In.L-R Drnbd,54x23.75x45.75

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.