This item is Discontinued.

Elkay Scrub/Handwash 8" Centers WFaucet 8" Gsnk Spt 6" Blade HndlInlet LK940GN08T6H

This item is Discontinued.

Elkay

Scrub/Handwash 8" Centers WFaucet 8" Gsnk Spt 6" Blade HndlInlet (Discontinued)

Mfr # LK940GN08T6H
Zoro # G5494761
UPC # 94902393698
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LK940GN08T6H
Zoro #
G5494761
UPC #
94902393698
Country of Origin
China

Dimensions

Width
8 in
Length
8 in
Height
14.50 in

Details

Finish
Chrome
Handle Type
6 in Wristblade Handle
Number of Handles
2
Spout Reach
8 in
Number of Mounting Holes
2
Flow Rate - Maximum
1.500 GPM
Body Material
Brass
Valve Type
Quarter Turn Ceramic Disc
Features
1/2" Adjustable Inlets,Low Flow,Solid Brass Construction,Spout Swing Restriction Pin

Description

Elkay Wall Mnt 8In, Gn 8In Spt, 1Pc Wrist Bld Hndl, 6In, 1/2In Hw Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.