Sink, Scullery Mount, 1 Set, On Center Hole, #4 Finish Finish (Discontinued)
- Mfr # 2C18X18-R-18X
- Zoro # G8817510
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2C18X18-R-18X
Zoro #
G8817510
UPC #
094902731315
Country of Origin
China
Dimensions
Overall Length
58.5"
Overall Width
23.75"
Overall Height
46"
Bowl Depth
12" x 12"
Bowl Size
Left Bowl 18" x 18", Right Bowl 18" x 18"
Details
Item
Sink
Body Material
Stainless steel
Mounting Type
Scullery
No. of Bowls
2
Number of Holes
1 Set, On Center
Finish
#4 Finish
Drain Opening
3.5
Includes
Includes stainless steel legs and adjustable bullet feet.
Description
Sink,2-12 In.B,18 In.R-Drain,58.5x23.75x46.75 In.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.