Shop ELKAY
See all product information
Create Account
SensDistrKit, 4-1/2"H, Plastic, Multi-Color
- Mfr # 2000003145_D
- Zoro # G225065959
product price:Â
$
4,410.99
/ea
Free Shipping & Returns
Key Features
Color
Multi-Color
Overall Height
4 1/2 in
Includes
(10) Electronic-Eye Lens, (10) IR Sensor Spacers, (10) K+ IR Sensor PC Boards, (10) Main Control Boards
Width
5 in
Accessory Type
Sensor Distributor Kit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2000003145_D
- Zoro #
- G225065959
- UPC #
- 094902184265
- Country of Origin
- Indonesia
- Color
- Multi-Color
- Includes
- (10) Electronic-Eye Lens, (10) IR Sensor Spacers, (10) K+ IR Sensor PC Boards, (10) Main Control Boards
- Item
- Sensor Distributor Kit
- Accessory Type
- Sensor Distributor Kit
- Material
- Plastic
- Compatible Product Type
- Bottle Fillers
- Traction Material
- Plastic
Dimensions
- Overall Height
- 4 1/2 in
- Width
- 5 in
- Overall Length
- 7 in
Description
Sensor Distributor Kit, Includes (10) Electronic-Eye Lens, (10) IR Sensor Spacers, (10) K+ IR Sensor PC Boards, (10) Main Control Boards, Compatible Grainger Part Number [NEW] Not Applicable, Overall Height 4 1/2 in, Overall Depth Not Applicable, Overall Length 7 in, Color Multi-Color, Connection Type Not Applicable, Material Plastic, Pipe Size Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.