Sensor Faucet, Gooseneck, Chrm, Brass

  • Mfr # LKB722C-2
  • Zoro # G225073510
product price: 
$
750.99
/ea
Free Shipping & Returns

Key Features

Spout Style
Fixed
Flow Rate - Maximum
1.2 gpm
Spout Outlet Height
6 5/8 in
Operation Method
Motion Sensor
Product Type
Sensor Faucet
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LKB722C-2
Zoro #
G225073510
UPC #
094902179667
Country of Origin
Taiwan, Province of China
Spout Style
Fixed
Flow Rate - Maximum
1.2 gpm
Operation Method
Motion Sensor
Product Type
Sensor Faucet
Power Source
Battery, Plug-In
Temperature - Maximum
194 Degrees F
ADA Compliance
ADA Compliant
Includes Batteries
Batteries Included
Series
Commercial
Battery Type
AA
Flow Type
Aerated
Voltage
6V
Sensor Type
Adjustable
Spout Reach
7 1/2 in
Inlet Connection Type
NPT
Warranty
5 yr Limited
Standards
ASME A112.18.1, CEC, CSA B125.1, cUPC, NSF 372, NSF 61
Temperature - Minimum
36 Degrees F
Includes
AC Plug-In, Battery Holder with (4) AA Batteries Pre-Installed
Body Material
Brass
Number of Batteries
4
Sensor Range - Maximum
6 3/4 in
Finish
Chrome
Sensor Range - Minimum
7/8 in
Item
Sensor Faucet
CEC Compliance
CEC Compliant
Includes Handle
Handle Not Included
Water Supply Type
Single Tempered Line
Temperature Control Method
Mixing Valve Not Included
Pressure - Maximum
213 psi
Spout Shape
Gooseneck
Number of Mounting Holes
1
Application
Commercial, Food Service

Dimensions

Spout Outlet Height
6 5/8 in
Inlet Connection Size
1/2 in
Spout Height - Maximum
10 7/8 in
For Mounting Hole Diameter - Minimum
1 1/8 in

Description

Sensor Faucet, Gooseneck, Chrm, Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews